Ball Valve Actuator Unit Vzbc-40-Ff-40-22-F0507-V4V4T-Ps53-R-90-4 Stainless Steel, with Single-Acting Actuator Daps, 2/2-Way, Nominal Width Dn40, Pn40, Din 1092-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Ring Housing with Screw Connection, Festo