VZBM-A-11/2in-RP-25-F-3L-B2-PB120 - 8070272 Pneumatic Actuated Valves

VZBM-A-11/2in-RP-25-F-3L-B2-PB120 - 8070272 Pneumatic Actuated Valves

Order Code: ZT5403431S

£799.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzbm-A-11/2"-Rp-25-F-3L-B2-Pb120 Brass, with Single-Acting Actuator Dfpd 3/2-Way, Nominal Width 11/2", Pn25, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1 1/2, Festo

Specifications for VZBM-A-11/2in-RP-25-F-3L-B2-PB120 - 8070272 Pneumatic Actuated Valves
  • Thread Type
    BSPP
  • Material
    Brass
  • Product Type
    Pneumatic Actuated Valves
  • Seal Material
    HNitrile/PTFE
  • Thread Gender
    Female
  • Function
    3/2 Way
  • Nominal Bore
    40mm
  • Working Pressure
    5.5 to 8 bar
  • Flow Rate
    220000lpm
  • Temperature Range
    20°C to +130°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome