VZBM-A-11/4in-RP-25-D-2-B2-PA10 - 8070239 Pneumatic Actuated Valves

VZBM-A-11/4in-RP-25-D-2-B2-PA10 - 8070239 Pneumatic Actuated Valves

Order Code: ZT5402995S

£249.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzbm-A-11/4"-Rp-25-D-2-B2-Pa10 Brass, with Double-Acting Actuator Dfpd 2/2-Way, Nominal Width 11/4", Pn25, Thread En 10226-1 Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1 1/4, Festo

Specifications for VZBM-A-11/4in-RP-25-D-2-B2-PA10 - 8070239 Pneumatic Actuated Valves
  • Material
    Brass
  • Thread Type
    BSPP
  • Product Type
    Pneumatic Actuated Valves
  • Thread Gender
    Female
  • Nominal Bore
    32mm
  • Flow Rate
    92400lpm
  • Working Pressure
    5.5 to 8 bar
  • Temperature Range
    15°C to +90°C
  • Seal Material
    HNitrile/PTFE/FPM
  • Function
    2 Way