VZBM-A-3/4in-RP-25-D-2-B2-PA10 - 8070237 Pneumatic Actuated Valves

VZBM-A-3/4in-RP-25-D-2-B2-PA10 - 8070237 Pneumatic Actuated Valves

Order Code: ZT5402782S

£209.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzbm-A-3/4"-Rp-25-D-2-B2-Pa10 Brass, with Double-Acting Actuator Dfpd 2/2-Way, Nominal Width 3/4", Pn25, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3/4, Festo

Specifications for VZBM-A-3/4in-RP-25-D-2-B2-PA10 - 8070237 Pneumatic Actuated Valves
  • Material
    Brass
  • Thread Type
    BSPP
  • Product Type
    Pneumatic Actuated Valve