Air Pipe 1/2in Auto Drain Valve - 2009 0973 00

Air Pipe 1/2in Auto Drain Valve - 2009 0973 00

Order Code: ZT5385206SCopy

£99.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female x 1/2" BSP Parallel Female, Aluminium Ring Main System, Automatic, Drain Valve, Working Temperature -20┬░C to +70┬░C, Maximum Working Pressure 13 bar, AIRpipe

Specifications for Air Pipe 1/2in Auto Drain Valve - 2009 0973 00
  • Thread Size A
    1/2in
  • Product Type
    Compressed Air and Ring Main
  • Thread Size B
    1/2in
  • Operating Temperature Range
    20°C to +70°C
  • Maximum Working Pressure
    13bar