Auto Drain Unit 16*1.5 Male Thread 1/8 BSP Female Thread - FADU01

Auto Drain Unit 16*1.5 Male Thread 1/8 BSP Female Thread - FADU01

Order Code: ZT5417543SCopy

£54.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female Inlet, Lock Nut Thread M16 X 1.5 Male, Auto Drain Unit, To Suit DH interchange, Weight 0.045

Specifications for Auto Drain Unit 16*1.5 Male Thread 1/8 BSP Female Thread - FADU01
  • Inlet Size
    1/8in
  • Product Type
    Compressed Air and Ring Main
  • Drain Type
    Auto
  • Thread Gender
    Female
  • Thread Type
    BSPP