Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic System Components
Pneumatic Condensate Auto Drains
Autodrain (except Bit SK100 ND 1/4) - 9000802
By Metal Work
Order Code:
ZT5409407S
Copy
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.99
5%
1
Add to basket
Get it by
Thu, 1st May
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-condensate-auto-drains/autodrain-except-bit-sk100-nd-quarter-9000802/p/ZT5409407S
Add to quotation
View all Pneumatic Condensate Auto Drains
Description
1/4" Autodrain, Condesation Drain Valve, Spares Skillair Series, Metal Work
Tags:
#BulkDiscount
Specifications
Specifications for Autodrain (except Bit SK100 ND 1/4) - 9000802
Product Type
Pneumatics and Vacuum
Size
1/4in
Material
Metal