AVD220 Electrical Auto Drain Valve 220V AC

Order Code: ZT1065106X

220V
£89.99 Inc VAT (20%)


Description

Electronic timer for ultimate reliability. Adjustable interval and discharge times. Self cleaning valve needs no maintenance. LED indicators show operational status. Impulse test button. Supplied with full instructions. Includes tamperproof kit.

Technical Specifications
Electronic Timer:
Power ‘ON' LED. Valve ‘OPEN' LED.
Interval time: 0.5 to 45min.
Discharge time: 0.5 to 10sec.
Solenoid Valve: 0 to 16 bar.
Function: 2/2 NC.
Port connections: G3/8.
Main pressure range: 0 - 16 bar max.
Filtration: strainer recommended.
Temperature range: Ambient -10°C to +50°C, Media -10°C to +140°C.
Lubrication: not required.
Media: air, gases, non-corrosive liquids.

Timer & Solenoid Valve Assembly
Electrical data: AC 220V, 50Hz, 19W AC 110V, 50Hz, 28W.
Insulation: Class H 180°C.
Protection: IP65 (with connector).
Temperature range: -10°C to +140°C.

Materials Solenoid Valve
Tube and plunger: stainless steel.
Spring: stainless steel. Body: brass. Seals: Buna.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome