1/2in BR Digital Straightain 220VAC Auto Drain - 728A790-04AC220

1/2in BR Digital Straightain 220VAC Auto Drain - 728A790-04AC220

Order Code: ZT5401361SCopy

£69.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Automatic Drain Valves, Easy Timer, Brass Valve with Strainer, Orifice Size 3.5mm, Valve Body Material Brass, Mesh Size 29 Micron, Voltage 110V AC

Specifications for 1/2in BR Digital Straightain 220VAC Auto Drain - 728A790-04AC220
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum
  • Type
    Automatic Drain Valve
  • Supply Voltage
    220V ac
  • Function
    Automatic
  • Thread Type
    BSPP
  • Orifice Size
    3.5mm
  • Thread Gender
    Male
  • Orifice
    3.5mm
  • Micron
    29