1/2in BR Easy 110V Ac Auto Drain - 720-04AC220

1/2in BR Easy 110V Ac Auto Drain - 720-04AC220

Order Code: ZT5401023SCopy

£64.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Automatic Drain Valves, Easy Timer, Brass Valve, Orifice Size 4.5mm, Valve Body Material Brass, Voltage 220V AC

Specifications for 1/2in BR Easy 110V Ac Auto Drain - 720-04AC220
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass
  • Supply Voltage
    220V ac
  • Orifice Size
    4.5mm
  • Thread Gender
    Female
  • Thread Type
    BSPP
  • Orifice
    4.5mm
  • Function
    Automatic