1/2in BSP Parallel Female Auto Drain - KFCS300-15-A-F-3

1/2in BSP Parallel Female Auto Drain - KFCS300-15-A-F-3

Order Code: ZT5428113S

£199.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Air Preparation, 300 Series, Auto Drain, Filter/Regulator + Lubricator, Mounting Bracket and Gauge, 40 Micron, Plastic Guarded Bowl, 4000 Litres per Minute, Working Temperature -5┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 1/2in BSP Parallel Female Auto Drain - KFCS300-15-A-F-3
  • Product Type
    Pneumatics and Vacuum
  • Micron
    40
  • Thread Gender
    Female
  • Maximum Working Pressure
    10bar
  • Operating Temperature Range
    5°C to +60°C
  • Thread Type
    BSPP
  • Bowl Material
    Plastic Guarded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome