1/2in BSP Parallel Female Auto Drain - KFS300-15-A

1/2in BSP Parallel Female Auto Drain - KFS300-15-A

Order Code: ZT5423080SCopy

£89.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Air Preparation, 300 Series, Auto Drain, Filter, Mounting Bracket, 40 Micron, Plastic Guarded Bowl, 5000 Litres per Minute, Working Temperature -5┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 1/2in BSP Parallel Female Auto Drain - KFS300-15-A
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    10bar
  • Operating Temperature Range
    5°C to +60°C
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Bowl Material
    Plastic Guarded
  • Micron
    40