1/2in BSP Parallel Female Auto Drain - KFS400-15-A

1/2in BSP Parallel Female Auto Drain - KFS400-15-A

Order Code: ZT5422974SCopy

£119.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Air Preparation, 400 Series, Auto drain, Filter, Mounting Bracket, 40 Micron, Plastic Guarded Bowl, 7500 Litres per Minute, Working Temperature -5┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 1/2in BSP Parallel Female Auto Drain - KFS400-15-A
  • Product Type
    Pneumatics and Vacuum
  • Micron
    40
  • Drain Type
    Auto Drain
  • Operating Temperature Range
    5°C to +60°C
  • Thread Gender
    Female
  • Maximum Working Pressure
    10bar
  • Thread Type
    BSPP
  • Bowl Material
    Plastic Guarded