No Loss Condensate Drain - TVR-20B

No Loss Condensate Drain - TVR-20B

Order Code: ZT5440115SCopy

£41.99 Inc VAT (20%)


Description

1/2" BSP Parallel Inlet x 1/8" BSP Parallel Outlet Male/Female, No Loss Condensate Drain, Weight 0.600KG, Maximum Working Pressure 20 bar, FT Pro

Specifications for No Loss Condensate Drain - TVR-20B
  • Outlet Size
    1/2in
  • Product Type
    Hydraulic
  • Inlet Size
    1/2in
  • Weight
    0.61kg
  • Thread Type
    BSPP
  • Maximum Working Pressure
    20bar
  • Drain Type
    No Loss Condensate
  • Thread Gender
    Male x Female