1/4in BR Digital 220V Ac Auto Drain - 790-02AC220

1/4in BR Digital 220V Ac Auto Drain - 790-02AC220

Order Code: ZT5405426S

£63.99 Inc VAT (20%)


Description

1/4"BSP Parallel Female, Automatic Drain Valves, Digital Timer, Brass Valve, Orifice Size 4.5mm, Valve Body Material Brass, Voltage 220V AC

Specifications for 1/4in BR Digital 220V Ac Auto Drain - 790-02AC220
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass
  • Supply Voltage
    220V ac
  • Thread Type
    BSPP
  • Valve Material
    Brass
  • Function
    Automatic
  • Thread Gender
    Female
  • Drain Type
    Automatic
  • Orifice Size
    4.5mm
  • Orifice
    4.5mm
  • Timer Type
    Digital

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome