Titan Electronic No Loss Condensate Drain - TZLD300

Titan Electronic No Loss Condensate Drain - TZLD300

Order Code: ZT5440488SCopy

£1,239.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, No Loss Condensate Drain, 230V, Weight 0.500, Maximum Working Pressure 16 bar, FT Pro

Specifications for Titan Electronic No Loss Condensate Drain - TZLD300
  • Product Type
    Pneumatics and Vacuum
  • Type
    No Loss Condensate Drain
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Weight
    0.5kg
  • Drain Type
    No Loss Condensate
  • Maximum Working Pressure
    16bar
  • Supply Voltage
    230v