Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Pneumatic System Components
/
Pneumatic Condensate Auto Drains
Zero-loss Automatic Drain Unit 230V - AD950T
By Walker Filtration
Order Code:
ZT5408869S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
View all Pneumatic Condensate Auto Drains
Description
Automatic Self-calibrating Condensate Drain, Working Pressure 0.2 to 16 bar, Walker Filtration
Specifications
Specifications for Zero-loss Automatic Drain Unit 230V - AD950T
Product Type
Compressed Air and Ring Main
Supply Voltage
230V
Working Pressure
0.2 to 16 bar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome