1/8in NPT Male Plug - T1T-10

Order Code: ZT5441654S

£16.99 Inc VAT (20%)


Description

1/8" NPT Male, Pneumatic Quick Release, Plug, Series ST, Standard, Tomco, Steel, Nitrile, Seal, Non Valved, Working Temperature -40├âÔÇÜ├é┬░C to +100├âÔÇÜ├é┬░C, Maximum Working Pressure 175 bar, Tomco

Specifications for 1/8in NPT Male Plug - T1T-10
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel
  • Thread Type
    NPT