Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
1000-U00004-0000000 Insert Chrome Triangular 8mm* Pack of 100
By EMKA
Order Code:
ZT1722297S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/1000-u00004-0000000-insert-chrome-triangular-8mm-pack-of-100/p/ZT1722297S
Add to quotation
View all Pneumatic Connectors
Description
Insert Chrome Triangular 8mm*
Specifications
Specifications for 1000-U00004-0000000 Insert Chrome Triangular 8mm* Pack of 100
Shape
Triangular
Pack Quantity
100
Material
Chrome
Size
8mm
Product Type
Insert
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome