Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
10mm OD Straight Connector - 13460-10
By Aignep
Order Code:
ZT5374392S
£9.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/10mm-od-straight-connector-13460-10/p/ZT5374392S
Add to quotation
View all Pneumatic Connectors
Description
10mm Outside Diameter, Metric Brass Compression Fitting, Equal, Straight Connectorector, Aignep
Specifications
Technical Information
Specifications for 10mm OD Straight Connector - 13460-10
Material
Brass
Product Type
Pneumatics and Vacuum