1in BSP x 1in BSP Elbow - 16G-E-FF-10K

Order Code: ZT5377634S

£299.99 Inc VAT (20%)


Description

1" BSP Parallel Female x 1" BSP Parallel Female, 10, 000 psi Rated Steel Adaptor, Swivel Female, 90┬░ Elbow, 316 Stainless Steel, Maximum Working Pressure 690 bar, Panam

Specifications for 1in BSP x 1in BSP Elbow - 16G-E-FF-10K
  • Product Type
    Hydraulic
  • Material
    Stainless Steel
  • Thread Size B
    1in
  • Thread Type
    BSPP