Quantity | Price | Discount |
---|---|---|
1 - 9 | £2.79 | 0% |
10 - 19 | £2.68 | 4% |
20 - 49 | £2.57 | 8% |
50 - 99 | £2.46 | 12% |
100 + | £2.34 | 16% |
BSP Adaptor Female/Female Couplers Series 2543 Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut. Material: OT58 (nickel-plated). Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP). Pressure: 40bar. Fluid: compressed air or other low pressure fluids. Temperature: -40°C to +120°C.