3/8in BSPP Female Triple Outlet Connector - 17W

Order Code: ZT5376116S

£109.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female Connectors, Triple Outlet Series 17KA, Standard, Parker Rectus, Pneumatic Quick Release, Valved, Nickel Plated Steel, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 3/8in BSPP Female Triple Outlet Connector - 17W
  • Thread Type
    BSPP
  • Material
    Steel Nickel Plated
  • Product Type
    Pneumatics and Vacuum