3/8in BSPT Female Coupling - 812CNFP38SNZ

Order Code: ZT5405958S

£26.99 Inc VAT (20%)


Description

3/8" BSP Tapered Female, Pneumatic Quick Release, Coupling, IF Type, Quick Action, Zinc Plated Mild Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 75 bar, Kee

Specifications for 3/8in BSPT Female Coupling - 812CNFP38SNZ
  • Material
    Mild Steel Zinc Plated
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT