3/8in BSPT Male Plug - 054PNMT38SXN

Order Code: ZT5374527S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 +£12.878%


Description

3/8" BSP Tapered Male, Pneumatic Quick Release, Plug, Series 054 Interchangeable Series 17, Nickel Plated Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 3/8in BSPT Male Plug - 054PNMT38SXN
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel Nickel Plated