3/8in BSPT Male Plug - 075PNMT38SXN

Order Code: ZT5375384S

£10.99 Inc VAT (20%)


Description

3/8" BSP Tapered Male, Pneumatic Quick Release, Plug, Series 075 Interchangeable Series 25, Nickel Plated Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 3/8in BSPT Male Plug - 075PNMT38SXN
  • Thread Type
    BSPT
  • Material
    Steel Nickel Plated
  • Product Type
    Pneumatics and Vacuum