3/8in BSPT Male Plug - AA7103

3/8in BSPT Male Plug - AA7103

Order Code: ZT5409391S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

3/8" BSP Tapered Male, Pneumatic Quick Release, Non Valved, Plug, Series XF, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 3/8in BSPT Male Plug - AA7103
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome