3/8in BSPT Male Plug - AA7703

Order Code: ZT5409482S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

3/8" BSP Tapered Male, Pneumatic Quick Release, Non Valved, Plug, Series PF, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 3/8in BSPT Male Plug - AA7703
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT
  • Material
    Steel