0
1

4-Jaw Hydraulic Connector

Order Code: ZT4796319S

£1.49 Inc VAT (20%)
£1.7414% off


Description

Explore a versatile lineup of connectors designed to streamline various industrial tasks. These connectors are essential for ensuring secure and reliable connections across a range of applications, from industrial piping and hydraulic systems to mechanical engineering projects. The collection includes the 4-Jaw Hydraulic Connector, Conical Connector, Hook-On Connector, Giant Hook-On Connector, and Push-On Connector. Each type offers unique features tailored to meet specific connection requirements, providing flexibility and ease of use in diverse industrial settings.

Features and Benefits
• Versatile range of connectors for diverse industrial applications
• Includes 4-Jaw Hydraulic, Conical, Hook-On, Giant Hook-On, and Push-On connectors
• Ensures secure and reliable connections in piping and hydraulic systems
• Facilitates efficient assembly and disassembly of components
• Designed for ease of use and compatibility with various mechanical setups

See full description
Specifications for 4-Jaw Hydraulic Connector
  • Material
    Steel
  • MFR Part No.
    BGHC4
  • Hydraulic Tool Type
    Grease
  • Connector Type
    4-Jaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome