BSPT Adaptor Male/Female Run Tees: Taper - Series 2070


Select
£3.79 Inc VAT (20%)


See all variants from £3.79

Description

BSPT Adaptor Male/Female Run Tees - Taper
Series 2070

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

Feature Attributes

Thread Type:
BSPT,BSPP
Pressure Range:
40 bar
Material:
Brass
Surface Finish:
Nickel-plated
Connection Type:
Thread x Thread x Thread
Product Type:
Swivel Run Tee
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome