Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
Elbow Connector 10mm Pack of 1 - PC11
By AUTOBAR
Order Code:
ZT3955319S
£5.99
each
Inc VAT (20%)
£281.53 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 47.
Get it by
Wed, 11th Dec
In Stock
GBP
281.53
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/elbow-connector-10mm-pack-of-1-pc11/p/ZT3955319S
Add to quotation
View all Pneumatic Connectors
Description
Elbow Connector 10mm
Tags:
#BulkDiscount
Specifications
Specifications for Elbow Connector 10mm Pack of 1 - PC11
Product Type
Elbow Connector
Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome