Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
Elbow Connector 12mm Pack of 1 - PC12
By AUTOBAR
Order Code:
ZT3955350S
£5.99
each
Inc VAT (20%)
£281.53 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 47.
Get it by
Wed, 15th Jan
In Stock
GBP
281.53
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/elbow-connector-12mm-pack-of-1-pc12/p/ZT3955350S
Add to quotation
View all Pneumatic Connectors
Description
Elbow Connector 12mm
Tags:
#BulkDiscount
Specifications
Specifications for Elbow Connector 12mm Pack of 1 - PC12
Size
12mm
Product Type
Elbow Connector
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome