Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
Elbow Connector 3mm - PC08
By AUTOBAR
Order Code:
ZT3955188S
£5.29
each
Inc VAT (20%)
£391.46 minimum order value
Add to basket
Minimum order quantity: 74.
Get it by
Wed, 15th Jan
In Stock
GBP
391.46
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/elbow-connector-3mm-pc08/p/ZT3955188S
Add to quotation
View all Pneumatic Connectors
Description
Elbow Connector 3mm
Specifications
Specifications for Elbow Connector 3mm - PC08
Diameter
3mm
Product Type
Elbow Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome