Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
Elbow Connector 4mm Pack of 1 - PC09
By AUTOBAR
Order Code:
ZT3955390S
£5.29
each
Inc VAT (20%)
£391.46 minimum order value
Add to basket
Minimum order quantity: 74.
Get it by
Wed, 11th Dec
In Stock
GBP
391.46
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/elbow-connector-4mm-pack-of-1-pc09/p/ZT3955390S
Add to quotation
View all Pneumatic Connectors
Description
Elbow Connector 4mm
Specifications
Specifications for Elbow Connector 4mm Pack of 1 - PC09
Size
4mm
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome