Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
Elbow Connector 5mm - PC36
By AUTOBAR
Order Code:
ZT3955644S
£5.19
each
Inc VAT (20%)
£384.06 minimum order value
Add to basket
Minimum order quantity: 74.
Get it by
Wed, 11th Dec
In Stock
GBP
384.06
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/elbow-connector-5mm-pc36/p/ZT3955644S
Add to quotation
View all Pneumatic Connectors
Description
Elbow Connector 5mm
Specifications
Specifications for Elbow Connector 5mm - PC36
Diameter
5mm
Product Type
Elbow Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome