Equal Tube Tee Coupling - Series 1540


£4.49 Inc VAT (20%)

See 9 Product Variants
£4.49

Description

Equal Tube Tee Coupling
Series 1540

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Materials body and nut: nickel-plated brass; O-ring: NBR; thread seals: PTFE, PA, AL. Threads GAS, conical ISO 7 (BSPT) GAS, cylindrical ISO 228 (BSP).

Feature Attributes

Operating Temperature Range:
-20 to 80 °C
Material:
Brass
Connection Type:
Tube x Tube x Tube
Thread Type:
BSPT
Product Type:
Equal Tee
Surface Finish:
Nickel-plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome