1/2in BSPT Male Plug - 054PNMT12SXN

Order Code: ZT5374545S

£14.99 Inc VAT (20%)


Description

1/2" BSP Tapered Male, Pneumatic Quick Release, Plug, Series 054 Interchangeable Series 17, Nickel Plated Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 1/2in BSPT Male Plug - 054PNMT12SXN
  • Material
    Steel Nickel Plated
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT