1/2in BSPT Male Plug - 057PNMT12SXN

Order Code: ZT5374520S

£11.39 Inc VAT (20%)


Description

1/2" BSP Tapered Male, Pneumatic Quick Release, Plug, Series 057 Interchangeable Series 19, Nickel Plated Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 1/2in BSPT Male Plug - 057PNMT12SXN
  • Material
    Steel Nickel Plated
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT