1/2in BSPT Male Plug - AA7104

1/2in BSPT Male Plug - AA7104

Order Code: ZT5409325S

£18.99 Inc VAT (20%)


Description

1/2" BSP Tapered Male, Pneumatic Quick Release, Non Valved, Plug, Series XF, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 1/2in BSPT Male Plug - AA7104
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome