1/2in BSPT Male Plug - AA7804

Order Code: ZT5409396S

£12.99 Inc VAT (20%)


Description

1/2" BSP Tapered Male, Pneumatic Quick Release, Non Valved, Plug, Series KF, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 1/2in BSPT Male Plug - AA7804
  • Material
    Steel
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum