1/2in NPT Male Plug - T4T-25

Order Code: ZT5442930S

£9.99 Inc VAT (20%)


Description

1/2" NPT Male, Pneumatic Quick Release, Plug, Series ST, Standard, Tomco, Steel, Nitrile, Seal, Non Valved, Working Temperature -40├âÔÇÜ├é┬░C to +100├âÔÇÜ├é┬░C, Maximum Working Pressure 185 bar, Tomco

Specifications for 1/2in NPT Male Plug - T4T-25
  • Material
    Steel
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    NPT