1/2in NPT Male Plug - TB4T-25

Order Code: ZT5444663S

£16.99 Inc VAT (20%)


Description

1/2" NPT Male, Pneumatic Quick Release, Plug, Series ST, Standard, Brass, Nitrile, Seal, Non Valved, Working Temperature -40├âÔÇÜ├é┬░C to +100├âÔÇÜ├é┬░C, Maximum Working Pressure 150 bar, Tomco

Specifications for 1/2in NPT Male Plug - TB4T-25
  • Thread Type
    NPT
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass