KK4P-02MS Fitting

Order Code: ZT1067047X

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.465%
20 +£2.3310%


Description

KK Series
Male thread Type S-Coupler with sealant.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

See full description
Specifications for KK4P-02MS Fitting
  • Connection Type
    Tube x BSPT
  • Pressure Range
    0 to 1.0bar
  • Operating Temperature Range
    -5 to +60°C
  • Material
    Brass
  • Thread Type
    BSPT
  • Weight Each
    44.1g
  • MFR Part No.
    KK4P-02MS
  • Tube Size
    28mm
  • Thread Size
    1/4in
  • Thread Sizes Male
    1/4in
  • Maximum Pressure
    10 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome