KM-22-B Multi-tube Connector - 13694

Order Code: ZT5370291S

£69.99 Inc VAT (20%)


Description

Multi-Tube Connector Km-22-B Nominal Size=4 Mm, Operating Pressure=-0, 95 - 8 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Medium Temperature=-10 - 60 ┬░C, Festo

Specifications for KM-22-B Multi-tube Connector - 13694
  • Product Type
    Pneumatics and Vacuum