KQ2E06-00NJ One Touch Fitting

Order Code: ZT1067704X

£2.99 Inc VAT (20%)


Description

KJE Series
Use to connect tubes through a panel.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

See full description
Specifications for KQ2E06-00NJ One Touch Fitting
  • Operating Temperature Range
    -5 to 60°
  • Weight Each
    11.2g
  • Pressure Range
    -100 kPa to 1 Mpabar
  • Surface Finish
    Nickel-plated
  • Product Type
    Bulkhead Union
  • Material
    PBT
    Brass
    PP
    Stainless Steel 303
  • Additional Features
    Compact and Lightweight
    Improved Tube Insertion/Removal
  • Overall Length
    27.3mm
  • Tube Size
    6mm
  • Material Grade
    303

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome