KQ2T06-00A One Touch Fitting

Order Code: ZT1067346X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

KJT Series
To branch tubing in two directions, each at 90° to the original one.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

See full description
Specifications for KQ2T06-00A One Touch Fitting
  • MFR Part No.
    KQ2T06-00A
  • Tube Size
    6mm
  • Product Type
    Union Tee
  • Operating Temperature Range
    -20 to 60°C
  • Pressure Range
    1 to 10bar
  • Connection Type
    Tube x Tube x Tube
  • Minimum Operating Temperature
    -20°C
  • Maximum Operating Temperature
    +60°C
  • Maximum Operating Pressure
    10bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome