Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
Pack of 10 1/8" 3mm Pipe Joiner - SPC03
By TECNIKS
Order Code:
ZT3956478S
£7.99
each
Inc VAT (20%)
£183.77 minimum order value
Quantity
Price
Discount
1 - 49
£7.99
0%
50 +
£7.67
4%
Add to basket
Minimum order quantity: 23.
Get it by
Tue, 21st Jan
In Stock
GBP
183.77
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/pack-of-10-1-8-inch-3mm-pipe-joiner-spc03/p/ZT3956478S
Add to quotation
View all Pneumatic Connectors
Description
TECNIKS Pack of 10 1/8in 3MM Pipe Joiner - SPC03 SPC03
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 10 1/8" 3mm Pipe Joiner - SPC03
Diameter
3mm
Thread Size
1/8in
Pack Quantity
10
Product Type
Pipe Joiner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome