Tapered Swivel Elbow R1/4 to 10mm - MA151014

Order Code: ZT5433206S

£9.99 Inc VAT (20%)


Description

1/4" BSP Taper x 10mm Outside Diameter, 90° Male Stud Swivel Elbow, Brass, Working Temperature -20° C to +70°C, Maximum Working Pressure 18 bar, C Matic

Specifications for Tapered Swivel Elbow R1/4 to 10mm - MA151014
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass
  • Thread Type
    BSPT