3/4in BSPT Female Plug - 812PNFP34SNZ

Order Code: ZT5405984S

£49.99 Inc VAT (20%)


Description

3/4" BSP Tapered Female, Pneumatic Quick Release, Plug, IF Type, Quick Action, Zinc Plated Mild Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 75 bar, Kee

Specifications for 3/4in BSPT Female Plug - 812PNFP34SNZ
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT
  • Material
    Mild Steel Zinc Plated