3/4in BSPT Male Plug - 812PNMT34SNZ

Order Code: ZT5406129S

£41.99 Inc VAT (20%)


Description

3/4" BSP Tapered Male, Pneumatic Quick Release, Plug, OM Type, Quick Action, Zinc Plated Mild Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 75 bar, Kee

Specifications for 3/4in BSPT Male Plug - 812PNMT34SNZ
  • Thread Type
    BSPT
  • Material
    Mild Steel Zinc Plated
  • Product Type
    Pneumatics and Vacuum